Motion
EN120X10

LIFT-ALL
EN120X10

TAN ENDLESS 10' TUFLEX POLY ROUNDSLING
MI ITEM #03087036
MFR #EN120X10
Price$122.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X10

TAN ENDLESS 10' TUFLEX POLY ROUNDSLING
MI ITEM #03087036
MFR #EN120X10

Mfr description
EN120X10 TUFLEX ENDLESS SLING
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.65/each

Specifications

Dimensions

  • Hardware Hole Size
    7/8 in
  • Overall Length
    10 ft
  • Sling Length
    10 ft
  • Sling Vertical Basket Weight Cap
    21200 lbs
  • Web Width
    2-1/8 in
  • Weight
    6 lbs

Details

  • Additional Details
    Load Stability and Balance
  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163846
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    8500 lbs
  • Sling Color
    Tan
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    10600 lbs
  • UPC_NO
    697886163846
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)