Motion
PCM 101212 E

SKF
PCM 101212 E

Die & Mold Plain-Bearing - 12 mm Bore, 10 mm OD, 12 mm Length, PTFE Material
MI ITEM #03087043
MFR #PCM 101212 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 101212 E

Die & Mold Plain-Bearing - 12 mm Bore, 10 mm OD, 12 mm Length, PTFE Material
MI ITEM #03087043
MFR #PCM 101212 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • Outside Diameter
    10 mm
  • Overall Length
    12 mm
  • Weight
    0.38 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571851556

Overview

Mfr description
PCM 101212 E BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought