Motion
RA206
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 20 ton Capacity, 6.1300 in Stroke, 10.375 in Retracted, 16.500 in Extended
Mi Item #03087050
MFR #RA206
Price$2,555.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 20 ton Capacity, 6.1300 in Stroke, 10.375 in Retracted, 16.500 in Extended
Mi Item #03087050
MFR #RA206

Mfr description
RA206 CYL 20 TON 6 1/8" STROKE
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,555.70/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    2.375 in
  • Extended Height
    16.500 in
  • Lowered Height
    10.3800 in;263.70 mm
  • Maximum Height
    16.5000 in;419.10 mm
  • Outside Diameter
    3.750 in
  • Piston Rod Diameter  
    2.000 in
  • Plunger Diameter
    2.0000 in;50.80 mm
  • Retracted Height
    10.375 in
  • Stroke  
    6.1300 in
  • Weight
    11.30 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    20 ton
  • Effective Area
    4.430 in²
  • Load Capacity
    20 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    27.130 in³
  • Piston Rod Protrusion
    0.313 in
  • Piston Stroke
    6.1300 in;155.70 mm
  • Series / Type
    RA
  • Tons at 10000 psi
    22.15 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)