Motion
LRT303516
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #03087097
MFR #LRT303516
Your Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #03087097
MFR #LRT303516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.12/each(List $20.83)

Overview

Mfr description
LRT30X35X16 INNER RACE

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT303516
  • Weight
    0.07 lb
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT303516 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 16 mm overall width, and 0.07 lb weight, ideal for compact needle roller bearing systems in light industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text