Motion
59-003-02
1/2" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
MI ITEM #03087113
MFR #59-003-02
Price$92.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
MI ITEM #03087113
MFR #59-003-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.30/each

Specifications

Dimensions

  • Cap Size
    1/4 NPT
  • Mesh Size
    50
  • Overall Length
    2.687 in
  • Pipe Size
    1/2 in
  • Port Size
    1/2 NPT

Details

  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Connection Gender
    Female
  • End Connections
    FNPT
  • Material
    Cast Bronze
  • Max Operating Temperature Steam
    350 °F
  • Max Operating Temperature Wog
    150 °F
  • Options
    Tapped Cap
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    300 psi
  • WOG Rating
    400 psi

Overview

Mfr description
59-003-02 Y1/2BRS SCRD STRAINER/BLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought