Motion
59-001-02
1/4" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
Mi Item #03087116
MFR #59-001-02
Price$112.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
Mi Item #03087116
MFR #59-001-02

Mfr description
59-001-02 Y-1/4BRS SCR STRA/BLOW OUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.38/each

Specifications

Dimensions

  • Mesh Size
    50
  • Pipe Size
    1/4 in

Details

  • End Connections
    FNPT
  • Material
    Cast Bronze
  • Screen Material
    Stainless Steel
  • WOG Rating
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)