Motion
59-008-02
2" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
MI ITEM #03087128
MFR #59-008-02
Price$573.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
MI ITEM #03087128
MFR #59-008-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$573.83/each

Specifications

Dimensions

  • Cap Size
    1-1/4 NPT
  • Mesh Screen Size
    Size 20
  • Mesh Size
    20
  • Overall Length
    6.750 in
  • Pipe Size
    2 in
  • Port Size
    2 NPT

Details

  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Connection Gender
    Female
  • End Connections
    FNPT
  • Gasket Material
    PTFE
  • Material
    Cast Bronze
  • Max Operating Temperature Steam
    350 °F
  • Max Operating Temperature Wog
    150 °F
  • Options
    Tapped Cap
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    300 psi
  • WOG Rating
    400 psi

Overview

Mfr description
59-008-02 Y2BRS SCR STRAINER BLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought