Motion
59-004-02
3/4" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
Mi Item #03087132
MFR #59-004-02
Price$185.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, FNPT Ends, Cast Bronze Y-Strainer 400 psi WOG Rating
Mi Item #03087132
MFR #59-004-02

Mfr description
59-004-02 Y3/4BRS SCR STRAIN/BLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.80/each

Specifications

Dimensions

  • Mesh Size
    20
  • Pipe Size
    3/4 in

Details

  • End Connections
    FNPT
  • Material
    Cast Bronze
  • Screen Material
    Stainless Steel
  • WOG Rating
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)