Motion
50253 5
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-3/4"
MI ITEM #03087208
MFR #50253 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-3/4"
MI ITEM #03087208
MFR #50253 5

Mfr description
50253 5 1-1/4X5/16 1-1/4 UBOLT W/STRAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Pipe Size
    1-1/4 in
  • Inside Length
    2-11/16 in
  • Inside Width
    1-3/4 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18 in

Details

  • Bend Type
    Round
  • Finish Coating
    Zinc Plated
  • Includes
    Plate
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)