Motion
50292 4
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 3", Fits Pipe Size: 2-1/2"
MI ITEM #03087213
MFR #50292 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 3", Fits Pipe Size: 2-1/2"
MI ITEM #03087213
MFR #50292 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50292 4 2-1/2X3/8 2-1/2 UBOLT W/STRAP

Specifications

  • Bend Type
    Round
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Fits Pipe Size
    2-1/2 in
  • Inside Width
    3 in
  • Inside Length
    3-5/8 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16 in
  • Includes
    Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text