Motion
50289 4
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2-1/2", Fits Pipe Size: 2"
MI ITEM #03087214
MFR #50289 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2-1/2", Fits Pipe Size: 2"
MI ITEM #03087214
MFR #50289 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Pipe Size
    2 in
  • Height
    1.9
  • Inside Length
    3-1/8 in
  • Inside Width
    2-1/2 in
  • Length
    7.3
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16 in
  • Weight
    2.70 lbs, 2.7
  • Width
    3.7

Details

  • Bend Type
    Round
  • Finish Coating
    Zinc Plated
  • Includes
    Plate
  • Material
    Steel
  • Quantity
    1

Overview

Mfr description
50289 4 2-1/2X3/8 2-1/2 UBOLT W/STRAP 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought