Motion
ZM10
ZM Series Bearing Lock Nut - M10x1 mm Thread Size, 18 mm OD, 14 mm Face Dia., 8 mm Width
Mi Item #03087276
MFR #ZM10
Price$125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M10x1 mm Thread Size, 18 mm OD, 14 mm Face Dia., 8 mm Width
Mi Item #03087276
MFR #ZM10

Mfr description
ZM10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.66/each

Specifications

Dimensions

  • Face Diameter  
    14 mm
  • Outside Diameter  
    18 mm
  • Overall Height
    0.0780 in
  • Overall Width
    8 mm
  • Thread Size  
    M10x1 mm
  • Weight
    0.02 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)