Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool Oil - 1 gal
Mi Item #03088194
MFR #P089507

Mfr description
P-089507 GAL OIL CP NR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Specific Gravity
    0.87 at 15.6 °C

Details

  • Application
    Oil For Air Lubrication
  • Color
    Amber
  • Composition
    Mineral
  • Container Type
    jug
  • Flash Point
    385 °F
  • Manufacturer Upc Number
    015451125127
  • NSF Rating
    Not Rated
  • Oil Type
    Air Tool Oil
  • Product Type
    Air Tool & Air Compressor Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)