Motion
CP828H
T022970 Air Ratchet - Inline Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 150 rpm Max Speed
Mi Item #03088197
MFR #CP828H
Price$370.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T022970 Air Ratchet - Inline Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 150 rpm Max Speed
Mi Item #03088197
MFR #CP828H

Mfr description
CP828H 1/2" RATCHET
  • For general maintenance with excellent durability
  • Grease fitting on the reverse lever
  • Features patented TriSpring anti-slip head design that delivers 50 ft-lb of torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.17/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Length
    10 in
  • Tool Weight
    2.4 lb

Details

  • Air Pressure
    90 psi
  • Manufacturer Upc Number
    15451028909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)