Motion
CP9542
Air Impact Wrench - CP9541/42/61, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 320 ft-lbs Torque, 8900 rpm Max Speed
Mi Item #03088200
MFR #CP9542
Price$448.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP9541/42/61, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 320 ft-lbs Torque, 8900 rpm Max Speed
Mi Item #03088200
MFR #CP9542

Mfr description
CP9541 IMPACT WRENCH 1/2
  • 1/2" impact wrench with ring socket retainer
  • Fast and reliable DYNA-PACT (pin clutch) with oil bath
  • Aluminum body and steel clutch housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.17/each

Specifications

Dimensions

  • Blows per Minute
    1100 bpm
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Length
    6.6100 in
  • Tool Weight
    5.5 lb
  • Torque
    320 ft-lbs

Details

  • Air Consumption
    14.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol
  • Impact Rate
    1100 bpm
  • Manufacturer Upc Number
    15451022068
  • Material
    Steel
  • Maximum Speed
    8900 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    450 ft-lbf
  • Reversible
    Reversible
  • Series
    CP9541/42/61
  • UPC_NO
    015451022068
  • Variable Speed
    Variable Speed
  • Working Torque
    320 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)