Motion
CP9561
3/4 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 922 ft. lbf / 1250 Nm, 5500 RPM, Pin Clutch
Mi Item #03088203
MFR #CP9561
Price$1,183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 922 ft. lbf / 1250 Nm, 5500 RPM, Pin Clutch
Mi Item #03088203
MFR #CP9561

Mfr description
CP9561 IMPACT WRENCH 3/4'
  • DYNA-PACT - Pin clutch with oil bath for high reliability
  • Durable aluminium body and robust steel clutch housing for extreme durability.
  • Power control through a multi-position regulator at handle level
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,183.52/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.5 in
  • Tool Weight
    10.5 lb

Details

  • Air Consumption
    30.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    900 bpm
  • Manufacturer Upc Number
    15451022624
  • Material
    Steel
  • Maximum Speed
    5500 rpm
  • Number Of Pieces
    1
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • UPC_NO
    015451022624
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)