Motion
2-1/2X10 4663K FUEL FILL COR20

GATES RUBBER CO
2-1/2X10 4663K FUEL FILL COR20

4663K Industrial Hose - 2-1/2 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
MI ITEM #03088238
MFR #2-1/2X10 4663K FUEL FILL COR20
Price$54.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X10 4663K FUEL FILL COR20

4663K Industrial Hose - 2-1/2 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
MI ITEM #03088238
MFR #2-1/2X10 4663K FUEL FILL COR20

Mfr description
2 1/2 4663K FUEL FILL CORRUGATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.19/ft

Specifications

Dimensions

  • Hose Weight
    0.74 lbs per ft
  • Length
    10 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.75 in
  • Weight
    0.74 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Fuel tank filler applications to provide a flexible connector between fuel tank and fill pipe. Suitable for fill applications on automobiles, trucks, buses and other similar applications where exceptionally flexible hose is required.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Chloroprene (Type A)
  • Hose Reinforcement Type
    Single Ply of Synthetic Fabric And Two Built-In Helical Steel Wires
  • Hose Type
    Fuel Fill Corrugated Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053215410
  • Working Pressure
    1.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)