1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
COV1214UFL
Screw Conveyor Cover - Carbon Steel, 12.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #
03088299
MFR #
COV1214UFL
Price
$201.99
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
KWS MANUFACTURING COMPANY COV1214UFL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
COV1214UFL
Screw Conveyor Cover - Carbon Steel, 12.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #
03088299
MFR #
COV1214UFL
Mfr description
COV1214UFL 12"DIAX14GA M/S FLGD COVFOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$201
.99
/each
Add to Cart
Specifications
Dimensions
Cover Length
144 in
Cover Thickness
14 ga
Screw Diameter
12.0000 in
Weight
6 lbs
Details
Cover Fastener Type
Screw Clamp
Cover Material
Carbon Steel
Cover Type
Flanged
Trough or Cover
Cover
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items