Motion
COV1414UFL
Screw Conveyor Cover - Carbon Steel, 14.0000 in Screw Diameter, 144 in Cover Length
Mi Item #03088300
MFR #COV1414UFL
Price$221.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel, 14.0000 in Screw Diameter, 144 in Cover Length
Mi Item #03088300
MFR #COV1414UFL

Mfr description
COV1414UFL 14"X14 GA M/S FLGD CVR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.37/each

Specifications

Dimensions

  • Cover Length
    144 in
  • Cover Thickness
    14 ga
  • Screw Diameter
    14.0000 in
  • Weight
    6 lbs

Details

  • Cover Fastener Type
    Screw Clamp
  • Cover Material
    Carbon Steel
  • Cover Type
    Flanged
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)