Specifications
Dimensions
- Compatible Shaft Diameter2 in
- Coupling Diameter2 in
- Overall Length12 in
Details
- MaterialCarbon Steel
- Part TypeEnd Shaft
- Seal TypeWaste Pack
- Type Of BearingBall Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)