Motion
HGB2263716GP
Hanger Bearing - 3-15/16 in Thickness
Mi Item #03088314
MFR #HGB2263716GP
Price$107.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 3-15/16 in Thickness
Mi Item #03088314
MFR #HGB2263716GP

Mfr description
HGB2263716GP 3 7/16" 226 GREASEABLE HI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.32/each

Specifications

Dimensions

  • Thickness
    3-15/16 in

Details

  • Material
    Greaseable HI
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)