Motion
SFT-210TMC

SEALMASTER
SFT-210TMC

Two-Bolt Flange Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03088471
MFR #SFT-210TMC
Price$605.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-210TMC

Two-Bolt Flange Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03088471
MFR #SFT-210TMC

Mfr description
SFT-210TMC
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$605.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    157.20 mm
  • Bolt Hole Spacing
    6.1875 in
  • Bolt Size
    M16 mm
  • Bore Diameter  
    50 mm
  • Housing Width
    39.70 mm
  • Inner Ring Width
    53.20 mm
  • Length Through Bore
    53.20 mm
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.2200 in
  • Overall Length
    7.4400 in
  • Overall Length Diameter  
    188.9 mm
  • Overall Width
    115.9 mm
  • Weight
    5.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    5210TMC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SFT-210TMC
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-210TMC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461253960
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3550 rpm
  • Maximum Speed
    3550 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5210TMC
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    SFT
  • Static Load Capacity
    5216 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)