Motion
73-408-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Socket Weld, Carbon Steel Body, Lever Handle
Mi Item #03088555
MFR #73-408-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Socket Weld, Carbon Steel Body, Lever Handle
Mi Item #03088555
MFR #73-408-01

Mfr description
73-408-01 VALVE
  • Heavy duty quarter turn lever
  • Reinforced seats and seals
  • Steel barstock design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.50 in
  • Port Size
    2 in Socket Weld
  • Weight
    20.50 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    3000 psi
  • Media Pressure Rating
    Cold Water - 3000 psi, Steam - 150 psi
  • Mounting Type
    Socket Weld
  • O Ring Material
    RPTFE
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Series
    73-400
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    ASTM A108 Carbon Steel
  • Stem Seal Material
    RPTFE
  • Surface Finish
    Zinc Phosphate
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)