Motion
MTO 3535 X 65MM SPEC KW

DODGE
MTO 3535 X 65MM SPEC KW

Taper Lock Bushing - 3535 Series, 65 mm Bore, 18 x 11 mm Keyway, Steel Material
MI ITEM #03088561
MFR #MTO 3535 X 65MM SPEC KW
Price$418.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 3535 X 65MM SPEC KW

Taper Lock Bushing - 3535 Series, 65 mm Bore, 18 x 11 mm Keyway, Steel Material
MI ITEM #03088561
MFR #MTO 3535 X 65MM SPEC KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.70/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Bushing Size
    3535
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    3.5000 in
  • Weight
    11.6 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    393272
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
3535 65MM TL SPECIAL KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought