Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationGrease
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
- UPC_NO782475767779
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)