Overview
Mfr description
P2B518-USAF-303TTAH USAF
Specifications
- Locking DeviceAdapter Mounted
- Type Of BearingSpherical Roller
- Insert MaterialSteel
- LubricationGrease
- UPC_NO782475767373
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data