Specifications
Details
- Additional DetailsMade in the USA
- ColorTransparent Construction
- Hose Type"Cold-Flex" Materials
- Manufacturer Upc Number822353075883
- ManufacturerName (description attribute)Kuriyama
- Product TypesBlue Water BW™ Series Low Temperature PVC Suction Hose
- Typical ApplicationsExtreme cold conditions, Pumps, rental and construction dewatering, Pumps, trash, Water suction - standard duty
- UPC_NO822353075883
- Working Pressure40 psi
Overview
Mfr description
BW600X100 PVC WATER SUCT HOSE
- "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Beware of imitations! Blue Water™ truly remains flexible in extreme cold. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover (Sizes 5" & 6") - Provides increased hose flexibility. Phthalate Free