Overview
Mfr description
K1134-12X300 RED POLYAIR HOSE 3/4"
- U. V. and weather resistant. Excellent cold weather flexibility. Easily re-coiled after use. Medium/high oil resistance, complies with ARPM's Class B Designation. Non-marking pin-pricked cover. Lightweight. One-piece lengths. Chemical resistance of PVC. Silicone-free materials. RoHS(16) compliant. Individually shrink-wrapped assemblies are available. Phthalate Free!
Specifications
- Product TypesPOLYAIR® Series K1134 Multi-Purpose Air and Water Hose
- Working Pressure250 psi
- Additional DetailsOur high quality flexible PVC compounds are uniquely blended to make this hose look and feel like comparable rubber hose and stay flexible at low temperatures. Its light weight makes it an ideal hose for air tool applications.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC compound
- ColorRed
- Typical ApplicationsIdeal for in-plant applications requiring color coding of hose supply lines., Transfer of air, water and mild water-soluble chemicals., Outdoor applications requiring a low temperature hose., General air supply line for pneumatic tools and paint spray systems., Low pressure spray hose for water-soluble chemicals.
- Manufacturer Upc Number822353042830
- UPC_NO822353042830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data