Motion
W1000X20
Industrial Hose - 25 psi Working Pressure, Water Suction Type
Mi Item #03088795
MFR #W1000X20
Price$141.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 25 psi Working Pressure, Water Suction Type
Mi Item #03088795
MFR #W1000X20

Mfr description
W1000X20 10" HD PVC SUCTION HOSE
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.63/each

Specifications

Details

  • Additional Details
    Made in the USA The Original Heavy Duty Suction Hose
  • Color
    Transparent Construction
  • Hose Type
    Water Suction
  • Manufacturer Upc Number
    822353014196
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    W™ Series Heavy Duty PVC Liquid Suction Hose
  • Typical Applications
    Extreme cold conditions, Fish suction, Gold dredging, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • UPC_NO
    822353014196
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)