Motion
18TEF6-BB-P
18IN T/E W/FT FOR RB/BB
MI ITEM #03088916
MFR #18TEF6-BB-P
Price$582.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18IN T/E W/FT FOR RB/BB
MI ITEM #03088916
MFR #18TEF6-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.62/each

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 x 13/16 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    3/8 in
  • Overall Length
    24-1/4 in
  • Overall Width
    3-13/16 in
  • Screw Diameter
    18 in
  • Weight
    77.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    697950104928

Overview

Mfr description
18TEF6-BB-P 18" X 3" TROUGH END W /

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text