Motion
24TEF7-BB-P
24IN TROUGH END WITH FEET BB
Mi Item #03088917
MFR #24TEF7-BB-P
Price$818.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24IN TROUGH END WITH FEET BB
Mi Item #03088917
MFR #24TEF7-BB-P

Mfr description
24TEF7-BB-P 24" TR END WITH FEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.29/each

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 x 13/16 in
  • Coupling Diameter
    3-7/16 in
  • Gauge Thickness
    3/8 in
  • Overall Length
    30-1/4 in
  • Overall Width
    4-3/8 in
  • Screw Diameter
    24 in
  • Weight
    162.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    697950112497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)