Motion
LHSA6
LHSA - Female Threaded Right Hand Elbow Rod End - Thread Size: M6 x 1, Bore Diameter: 6 mm
MI ITEM #03088967
MFR #LHSA6
Your Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHSA - Female Threaded Right Hand Elbow Rod End - Thread Size: M6 x 1, Bore Diameter: 6 mm
MI ITEM #03088967
MFR #LHSA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.14/each(List $36.97)

Overview

Mfr description
LHSA6 BRG

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -20 to 80 °C
  • Head Diameter
    19 mm
  • Lubrication
    Grease
  • Ball Diameter
    11.10 mm
  • Length To Ball Center
    30 mm
  • Overall Height
    39.5 mm
  • Shank Thread Length
  • Series
    LHSA
  • UPC_NO
    4549557036194
  • Manufacturer Catalog
  • Weight
    0.06 lbs
  • Maximum Outside Diameter
    19 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text