Motion
W 6202-2RS2/C3GFG

SKF
W 6202-2RS2/C3GFG

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03089003
MFR #W 6202-2RS2/C3GFG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6202-2RS2/C3GFG

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03089003
MFR #W 6202-2RS2/C3GFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W6202-2RS2 C/3 GFG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to +445 °F
  • Precision Rating
    Not Rated
  • Finish Coating
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stamped Stainless Steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    30000 rpm
  • Series
    W6200
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.6 kN
  • Manufacturer Catalog Number
    W 6202-2RS2/C3GFG
  • Manufacturer Upc Number
    7316571813448
  • UPC_NO
    7316571813448
  • Weight
    0.1 lbs
  • Description
    W6202-2RS2 C/3 GFG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 15 mm bore diameter, double sealed closure, 35 mm outside diameter, and 11 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text