Motion
35827
Band Hose Clamp - Stainless Steel Material, 7 in Min Diameter, 9-15/16 in Max Diameter
MI ITEM #03089038
MFR #35827
Your Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 7 in Min Diameter, 9-15/16 in Max Diameter
MI ITEM #03089038
MFR #35827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.89/each(List $7.33)

Overview

Mfr description
35827 B152HSP BOXED HOSE CLAMP

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    7 to 9-15/16 in
  • Minimum Diameter
    7 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    9-15/16 in
  • Width
    1/2 in
  • Height
    0.023 in
  • Package Quantity
    10
  • UPC_NO
    69815835827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought