Motion
23335
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 12200 rpm
MI ITEM #03089073
MFR #23335
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 12200 rpm
MI ITEM #03089073
MFR #23335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.35/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Zirconia
  • Max Rpm
    12200 rpm
  • Package Quantity
    50
  • Warranty
    6 months
  • Wheel Type
    Type 27

Overview

Mfr description
23335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought