1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IDEAL INDUSTRIES INC.
34-012
Fuse Puller, Fuse Rating: 100A, 250V, 60A, 600V, Fuse Diameter Range: 9/16 to 1"
Mi Item #
03089569
MFR #
34-012
Price
$95.48
/each
Qty
Add to Cart
Previous Page
Home
IDEAL INDUSTRIES INC. 34-012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDEAL INDUSTRIES INC.
34-012
Fuse Puller, Fuse Rating: 100A, 250V, 60A, 600V, Fuse Diameter Range: 9/16 to 1"
Mi Item #
03089569
MFR #
34-012
Mfr description
34-012 FUSE PULLER IDEAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$95
.48
/each
Add to Cart
Specifications
Dimensions
Fuse Diameter Range
9/16 to 1 in
Details
Check Voltage Range
100 to 600 V ac/dc
Fuse Rating
100 A, 250 V, 600 V, 60 A
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items