Overview
Mfr description
44-102 WIRE MARKER IDEAL
Specifications
- Labeling TypePre-Printed
- Label Message+, -, /, 0 to 15, Consecutive A to Z
- MaterialVinyl Coated Cloth
- ColorBlack
- Includes(10) Pre-Printed "A to Z"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data