Motion
45-092
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 10AWG, Minimum Compatible Wire Size: 22AWG, V-Notch
Mi Item #03089572
MFR #45-092
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 10AWG, Minimum Compatible Wire Size: 22AWG, V-Notch
Mi Item #03089572
MFR #45-092

Mfr description
45-092 IDEAL STRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    22 AWG

Details

  • Frame Material
    Alloy Steel
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    V-Notch
  • Self Adjusting
    Not Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)