Motion
61-065
Vol-Test Two-Contact Voltage Tester - Two-Contact Voltage Tester, Light, CAT III 600V
MI ITEM #03089573
MFR #61-065
Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vol-Test Two-Contact Voltage Tester - Two-Contact Voltage Tester, Light, CAT III 600V
MI ITEM #03089573
MFR #61-065

Mfr description
61-065 VOLTAGE TESTER IDEAL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.40/each

Specifications

Details

  • Circuit Tester Type
    Two-Contact Voltage Tester
  • Indicator Type
    Light
  • Max Voltage Measurement
    600 V ac/dc
  • Min Voltage Measurement
    100 V ac/dc
  • Safety Category
    CAT III 600V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)