Motion
1000
Mi Item #03089872
MFR #1000
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03089872
MFR #1000

Mfr description
1000 6IN1 TOOL 7-1/2"
  • Cleanly shears bolts
  • Easily cuts and strips wire
  • Measures stud sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    7-3/4 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644744006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)