Motion
1004
Mi Item #03089874
MFR #1004
Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03089874
MFR #1004

Mfr description
1004 WIRE STRIP/CUTTER 5"
  • A handy, light, compact tool for stripping insulation
  • Convenient hole for looping or bending wire
  • Black-oxide finish with plastic-dipped handles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.98/each

Specifications

Dimensions

  • Compatible Wire Size Range
    26 to 12 AWG
  • Max Compatible Wire Size
    12 AWG
  • Min Compatible Wire Size
    26 AWG
  • Overall Length
    5 in

Details

  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)