Motion
1006
Mi Item #03089876
MFR #1006
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03089876
MFR #1006

Mfr description
1006 CRIMP TOOL 9-3/4
  • For crimping non-insulated solderless terminals and connectors
  • Specially hardened wire cutter in nose
  • Tapered nose for working in confined spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.10/each

Specifications

Dimensions

  • Overall Length
    9-3/4 in

Details

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Handle Style
    Cushion Grip
  • Includes Cutter
    Includes Cutter
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)