Motion
11045
11045
Mi Item #03089877
MFR #11045
Price$24.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11045
Mi Item #03089877
MFR #11045

Mfr description
11045 WIRE STRIPPER-CUTTER FLAT
  • Compact, lightweight wire stripping and cutting tool
  • Narrow nose fits into tight places
  • Hardened steel with precision-ground stripping holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.46/each

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    18 AWG
  • Overall Length
    6-1/4 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)