Motion
11046
11046
MI ITEM #03089878
MFR #11046
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11046
MI ITEM #03089878
MFR #11046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.55/each

Specifications

Dimensions

  • Compatible Wire Size Range
    26 to 16 (Stranded) AWG
  • Max Compatible Wire Size
    16 AWG
  • Min Compatible Wire Size
    26 AWG
  • Overall Length
    6-1/4 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740466

Overview

Mfr description
11046 WIRE STRIPPER-CUTTER FOR
  • Compact, lightweight wire-stripping and cutting tool
  • Narrow nose fits into tight places
  • Hardened steel with precision ground stripping holes
  • Spring-loaded action for self-opening
  • Precision-ground stripping holes for easy removal of insulation
  • Easy-to-read wire gauge markings on both sides for stripping in either direction
  • Black-oxide finish resists corrosion
  • Color-coded handles: Red indicates stranded wire, yellow indicates solid wire
  • Textured handles provide a firm, comfortable grip. Wire looping and bending holes
  • Do not use for cutting steel wire or bolts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought