Motion
1515-1
Bell System Cable-Sheath Splitting Knife
MI ITEM #03089879
MFR #1515-1
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bell System Cable-Sheath Splitting Knife
MI ITEM #03089879
MFR #1515-1

Mfr description
1515-1 SPLITTING KNIFE W/G
  • Heavy-duty knife for splitting cable sheaths
  • Rugged, forged tempered cutlery steel blade
  • Sharp chisel-shaped edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.74/each

Specifications

Dimensions

  • Blade Length
    4.5 in
  • Handle Length
    4.5 in

Details

  • Blade Material
    Forged Steel
  • Handle Material
    Plastic Dipped
  • Knife Type
    Splitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)