Motion
1550-10
Pocket Knife - 1-1/2 in, 2-3/8 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length
MI ITEM #03089880
MFR #1550-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 1-1/2 in, 2-3/8 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length
MI ITEM #03089880
MFR #1550-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1550-10 ELEC KNIFE 2-BLADE
  • Slitting blade locks open
  • Length closed: 3-3/4"
  • Includes 2-3/8 curved sheepfoot skinning blade, 1-1/2” special insulation slitting blade

Specifications

  • Blade Length
    1-1/2 in, 2-3/8 in
  • Blade Material
    Alloy Steel
  • Handle Length
    3-3/4 in
  • Number Of Blades
    2
  • Knife Style
    Insulation Slitting Blade, Sheepfoot Blade
  • Color
    Brown
  • Weight
    4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought