Motion
1550-11
Pocket Knife - 2-1/4 in Blade Length, Alloy Steel Blade Material, 3-1/4 in Handle length, Plastic Handel Material
Mi Item #03089881
MFR #1550-11
Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/4 in Blade Length, Alloy Steel Blade Material, 3-1/4 in Handle length, Plastic Handel Material
Mi Item #03089881
MFR #1550-11

Mfr description
1550-11 ELEC KNIFE COPING
  • Coping-type blade 2-1/4-Inch long
  • Compact and lightweight
  • Ideal for skinning small wire and cable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.93/each

Specifications

Dimensions

  • Blade Length
    2-1/4 in
  • Closed Length
    3-1/4 in
  • Handle Length
    3-1/4 in
  • Overall Length
    5-1/2 in
  • Weight
    0.30 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Coping
  • Color
    Brown
  • Handle Material
    Plastic
  • Knife Style
    Coping Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644442117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)