Motion
1550-2
Pocket Knife - 2-1/2 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length, Plastic with Faux Wood Grain Handel Material
Mi Item #03089882
MFR #1550-2
Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/2 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length, Plastic with Faux Wood Grain Handel Material
Mi Item #03089882
MFR #1550-2

Mfr description
1550-2 ELEC KNIFE 2-BLADE
  • Standard spearpoint blade 2-1/2-Inch (64 mm) long
  • Screwdriver-tip blade 2-1/2-Inch (64 mm) long
  • Screwdriver-tip blade locks open
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.88/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Closed Length
    3-3/4 in
  • Handle Length
    3-3/4 in
  • Overall Length
    6-5/8 in
  • Weight
    4 oz

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Standard Spearpoint, Screwdriver-Tip
  • Color
    Brown
  • Handle Material
    Plastic with Faux Wood Grain
  • Knife Style
    Screwdriver Blade, Spearpoint Blade
  • Number Of Blades
    2
  • UPC_NO
    092644442025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)