Motion
1550-5
Pocket Knife - 2-1/4 in Blade Length, Alloy Steel Blade Material, 3-1/4 in Handle length
MI ITEM #03089883
MFR #1550-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/4 in Blade Length, Alloy Steel Blade Material, 3-1/4 in Handle length
MI ITEM #03089883
MFR #1550-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1550-5 ELEC KNIFE COP 3-1/4

Specifications

  • Blade Length
    2-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Length
    3-1/4 in
  • Number Of Blades
    1
  • Knife Style
    Coping Blade
  • Weight
    1-1/2 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text