Motion
1550-6
Pocket Knife - 2-1/2 in, 2-3/8 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length, Plastic with Faux Wood Grain Handel Material
Mi Item #03089884
MFR #1550-6
Price$52.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/2 in, 2-3/8 in Blade Length, Alloy Steel Blade Material, 3-3/4 in Handle length, Plastic with Faux Wood Grain Handel Material
Mi Item #03089884
MFR #1550-6

Mfr description
1550-6 ELEC KNIFE 3-BLADE
  • Curved-sheepfoot skinning blade to 2-3/8-Inch (60 mm) long
  • Standard spearpoint blade to 2-1/2-Inch (64 mm) long
  • Screwdriver-tip blade to 2-1/2-Inch (64 mm) long
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.77/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in, 2-3/8 in
  • Closed Length
    3-3/4 in
  • Handle Length
    3-3/4 in
  • Overall Length
    6-1/2 in
  • Weight
    5 oz

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Curved Sheepfoot, Standard Spearpoint
  • Handle Material
    Plastic with Faux Wood Grain
  • Knife Style
    Screwdriver Tip Blade, Sheepfoot Blade, Spearpoint Blade
  • Number Of Blades
    3
  • UPC_NO
    092644442063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)